TSUBAKI
12BB84 ; POR SPROCKET SB 32MM
Roller Chain Sprocket; 12B-1 Chain; 84 Teeth; 1 Row of Teeth; Hardened Teeth; 520.573MM Outside Diameter; 509.48MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
D35A84 ; POR SPROCKET SB 15/16IN
Roller Chain Sprocket; 35-2 Chain; 84 Teeth; 2 Row of Teeth; Hardened Teeth; 10.247" Outside Diameter; 10.029" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
80C84 SPROCKET ; SB 1 3/8"
Roller Chain Sprocket; 80 Chain; 84 Teeth; 1 Row of Teeth; Hardened Teeth; 27.326" Outside Diameter; 26.744" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
16BA84 ; POR SPROCKET SB 40MM
Roller Chain Sprocket; 16B-1 Chain; 84 Teeth; 1 Row of Teeth; Hardened Teeth; 694.08MM Outside Diameter; 679.3MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
10BB84 ; POR SPROCKET SB 25MM
Roller Chain Sprocket; 10B-1 Chain; 84 Teeth; 1 Row of Teeth; Hardened Teeth; 433.807MM Outside Diameter; 424.57MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #