TSUBAKI
06BA90 ; POR SPROCKET SB 18MM
Roller Chain Sprocket; 06B-1 Chain; 90 Teeth; 1 Row of Teeth; Hardened Teeth; 278.5MM Outside Diameter; 272.9MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
20BC90 ; POR SPROCKET SB 40MM
Roller Chain Sprocket; 20B-1 Chain; 90 Teeth; 1 Row of Teeth; Hardened Teeth; 928.243MM Outside Diameter; 909.76MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
100A90H ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 100 Chain; 90 Teeth; 1 Row of Teeth; No Hardened Teeth; 36.545" Outside Diameter; 35.818" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
908MT85A ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 85MM Belt Width; 8 MM Belt Pitch; 8M-85 Belt Style; 90 Teeth; 95.25MM Face Width; Rough Bore; 227.813MM Outside Diameter; 229.184MM Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Part #
BDI #
TSUBAKI
16BA90 ; POR SPROCKET SB 40MM
Roller Chain Sprocket; 16B-1 Chain; 90 Teeth; 1 Row of Teeth; Hardened Teeth; 742.594MM Outside Diameter; 727.8MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #