Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
4,953 Items found
BrandTSUBAKIMounting MethodRough Bore
TSUBAKI
D40B84 SPROCKET ; SB 15/16"
Roller Chain Sprocket; 40-2 Chain; 84 Teeth; 2 Row of Teeth; Hardened Teeth; 13.663" Outside Diameter; 13.372" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
4014MG125BF ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 125MM Belt Width; 14 MM Belt Pitch; 14M-125 Belt Style; 40 Teeth; 134.366MM Face Width; Rough Bore; 175.463MM Outside Diameter; 178.257MM Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
BDI #
INVENTORY
Available to order
TSUBAKI
H35B96 SB X 3/4 SPROCKET ; 3/4" BORE
Roller Chain Sprocket; 35 Chain; 96 Teeth; 1 Row of Teeth; Hardened Teeth; 11.68" Outside Diameter; 11.461" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
50B10SS X 5/8 RSB ROLLER CHAIN SPROCKET ; 5/8" ROUGH STOCK BORE
Roller Chain Sprocket; 50 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.299" Outside Diameter; 2.023" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
INVENTORY
Available to order
TSUBAKI
T40B84 ; POR SPROCKET SB 15/16IN
Roller Chain Sprocket; 40-3 Chain; 84 Teeth; 3 Row of Teeth; Hardened Teeth; 13.663" Outside Diameter; 13.372" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
INVENTORY
Available to order