Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
386 Items found
BrandTSUBAKINumber of Teeth13
TSUBAKI
H60JA13 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 13T B-STYLE W/HT
Roller Chain Sprocket; 60 Chain; 13 Teeth; 1 Row of Teeth; Hardened Teeth; 3.493" Outside Diameter; 3.134" Pitch Diameter; B-Hub One Side; Bushed Mount; JA Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
H60B13F X 1-7/16 ROLLER CHAIN SPROCKET ; 60 CHN 13 TEETH TYPE B 1-7/16IN FIN BORE
Roller Chain Sprocket; 1-7/16" Bore; 60 Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.493" Outside Diameter; 3.134" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
H60B13F X 1-1/2 ROLLER CHAIN SPROCKET ; 3/4" P 13T HT 1-1/2" BORE
Roller Chain Sprocket; 1-1/2" Bore; 60 Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.493" Outside Diameter; 3.134" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
H60B13FL ROLLER CHAIN SPROCKET ; 3/4" P 13T HT 3/4" BORE
Roller Chain Sprocket; 3/4" Bore; 60 Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.493" Outside Diameter; 3.134" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
120B13 X 2-1/4IN STD KW 2SS SPROCKET
Roller Chain Sprocket; 2-1/4" Bore; 120 Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.986" Outside Diameter; 6.269" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order