TSUBAKI
80B25H X 1-7/8 SPROCKET ; 1" PITCH 1-7/8" BORE 25-TEETH
Roller Chain Sprocket; 1-7/8" Bore; 80 Chain; 25 Teeth; 1 Row of Teeth; Hardened Teeth; 8-33/64" Outside Diameter; 7.979" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H40B25F X 1-1/8 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 1-1/8" Bore; 40 Chain; 25 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.258" Outside Diameter; 3.989" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
SS50B25 ; POR SB ROLLER CHIAN SPROCKET
Roller Chain Sprocket; 50 Chain; 25 Teeth; 1 Row of Teeth; Hardened Teeth; 5.323" Outside Diameter; 4.987" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Part #
BDI #
TSUBAKI
H60B25F X 1-3/16 SPROCKET
Roller Chain Sprocket; 1-3/16" Bore; 60 Chain; 25 Teeth; 1 Row of Teeth; Hardened Teeth; 6.387" Outside Diameter; 5-63/64" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
H60BTL25 RLR CHAIN SPROCKET ; 60 CHAIN 25 TEETH TAPERLOCK BUSHED
Roller Chain Sprocket; 60 Chain; 25 Teeth; 1 Row of Teeth; Hardened Teeth; 6.387" Outside Diameter; 5-63/64" Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #