Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
669 Items found
BrandTSUBAKINumber of Teeth30
TSUBAKI
308MG21BF F0.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 12.7MM Bore; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 30 Teeth; 23.368MM Face Width; Finished Bore; 74.803MM Outside Diameter; 76.403MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
BDI #
INVENTORY
Available to order
TSUBAKI
H60B30F X 1-3/8 ROLLER CHAIN SPROCKET ; 60 CHN 30 TEETH TYPE B 1-3/8IN FIN BORE
Roller Chain Sprocket; 1-3/8" Bore; 60 Chain; 30 Teeth; 1 Row of Teeth; Hardened Teeth; 7.586" Outside Diameter; 7.175" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
3014MT85AF L75S2L ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 85MM Belt Width; 14 MM Belt Pitch; 14M-85 Belt Style; 30 Teeth; 101.6MM Face Width; Locking Sleeve; 130.988MM Outside Diameter; 133.68MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
BDI #
INVENTORY
Available to order
TSUBAKI
3014MT85AFPUR ; POR PUL 14MT85A30 SB 1 A
Synchronous Pulley; 85MM Belt Width; 14 MM Belt Pitch; 14M-85 Belt Style; 30 Teeth; 101.6MM Face Width; Rough Bore; 130.988MM Outside Diameter; 133.68MM Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
BDI #
INVENTORY
Available to order
TSUBAKI
3014MT115AF F2.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 53.975MM Bore; 115MM Belt Width; 14 MM Belt Pitch; 14M-115 Belt Style; 30 Teeth; 133.35MM Face Width; Finished Bore; 130.988MM Outside Diameter; 133.68MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
BDI #
INVENTORY
Available to order