TSUBAKI
H60B34 X 1-15-16 RLR CHAIN SPROCKET ; 60 CHAIN 34 TEETH TYPE B 1-15-16IN BORE
Roller Chain Sprocket; 1-15/16" Bore; 60 Chain; 34 Teeth; 1 Row of Teeth; Hardened Teeth; 8.544" Outside Diameter; 8.129" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
3414MG90BF F1.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 38.1MM Bore; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 34 Teeth; 98.552MM Face Width; Finished Bore; 148.717MM Outside Diameter; 151.511MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
BDI #
TSUBAKI
H100B34 1-1/4 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 100 Chain; 34 Teeth; 1 Row of Teeth; Hardened Teeth; 14.239" Outside Diameter; 13.548" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
348MT50AF F0.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 19.05MM Bore; 50MM Belt Width; 8 MM Belt Pitch; 8M-50 Belt Style; 34 Teeth; 60.325MM Face Width; Finished Bore; 85.217MM Outside Diameter; 86.589MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
BDI #
TSUBAKI
348MT50AF F0.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 22.225MM Bore; 50MM Belt Width; 8 MM Belt Pitch; 8M-50 Belt Style; 34 Teeth; 60.325MM Face Width; Finished Bore; 85.217MM Outside Diameter; 86.589MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
BDI #