TSUBAKI
10BB36 ; POR SPROCKET SB 19MM
Roller Chain Sprocket; 10B-1 Chain; 36 Teeth; 1 Row of Teeth; Hardened Teeth; 190.983MM Outside Diameter; 182.15MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
80B36FH X 1-3/8 ROLLER CHAIN SPROCKET ; 1" P 36T 1-3/8" BORE W/HARDENED TEETH
Roller Chain Sprocket; 1-3/8" Bore; 80 Chain; 36 Teeth; 1 Row of Teeth; No Hardened Teeth; 12.03" Outside Diameter; 11.471" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
80B36FH X 1-5/8 ROLLER CHAIN SPROCKET ; 1" P 36T 1-5/8" BORE W/HARDENED TEETH
Roller Chain Sprocket; 1-5/8" Bore; 80 Chain; 36 Teeth; 1 Row of Teeth; No Hardened Teeth; 12.03" Outside Diameter; 11.471" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
50B36FH X 3/4 ROLLER CHAIN SPROCKET ; 5/8" P 36T 3/4" BORE W/HARDENED TEETH
Roller Chain Sprocket; 3/4" Bore; 50 Chain; 36 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.519" Outside Diameter; 7.171" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
100B36H X 2-11/16 SPROCKET ; 15.038" OD X 2-1/2" LTB X 1-1/4" P STEEL
Roller Chain Sprocket; 2-11/16" Bore; 100 Chain; 36 Teeth; 1 Row of Teeth; Hardened Teeth; 15.038" Outside Diameter; 14.343" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #