Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
34 Items found
BrandTSUBAKINumber of Teeth76
TSUBAKI
D60A76 SPROCKET ; SB 1 7/16"
Roller Chain Sprocket; 60-2 Chain; 76 Teeth; 2 Row of Teeth; Hardened Teeth; 18.584" Outside Diameter; 18.149" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
24BA76 ; POR SPROCKET SB 40MM
Roller Chain Sprocket; 24B-1 Chain; 76 Teeth; 1 Row of Teeth; Hardened Teeth; 944.042MM Outside Diameter; 921.96MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
08BB76 ; POR SPROCKET SB 19MM
Roller Chain Sprocket; 08B-1 Chain; 76 Teeth; 1 Row of Teeth; Hardened Teeth; 314.681MM Outside Diameter; 307.32MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
D50B76 ; POR SPROCKET SB 15/16IN
Roller Chain Sprocket; 50-2 Chain; 76 Teeth; 2 Row of Teeth; Hardened Teeth; 15.486" Outside Diameter; 15.124" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
D50Q76 ; POR SPLIT TAPER SPROCKET
Roller Chain Sprocket; 50-2 Chain; 76 Teeth; 2 Row of Teeth; Hardened Teeth; 15.486" Outside Diameter; 15.124" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
INVENTORY
Available to order