Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
124 Items found
BrandTSUBAKINumber of Teeth9
TSUBAKI
81XB9F-2R ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 2-15/16" Bore; 81X Chain; 9 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.298" Outside Diameter; 7.628" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
H50B9 X 17MM 5X2.3MM KW NO SS SPROCKET ; 2.093" OD X 1" LTB X 1-1/2" P STEEL
Roller Chain Sprocket; 17MM Bore; 50 Chain; 9 Teeth; 1 Row of Teeth; Hardened Teeth; 53.162MM Outside Diameter; 46.42MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 15.875MM Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
78B9F X 2-7/16 SPLIT ; POR ROLLER CHAIN SPLIT SPROCKET
Roller Chain Sprocket; 2-7/16" Bore; 78 Chain; 9 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.176" Outside Diameter; 7.628" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
81XC8F-1G-SPLIT ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 1-7/16" Bore; 81X Chain; 9 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.298" Outside Diameter; 7.628" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
H100B9 1 RSB ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 9T B-STYLE W/HT
Roller Chain Sprocket; 100 Chain; 9 Teeth; 1 Row of Teeth; Hardened Teeth; 4.185" Outside Diameter; 3.655" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
INVENTORY
Available to order