TSUBAKI
81XC8F X 1-15/16 SPLIT ; POR ROLLER CHAIN SPLIT SPROCKET
Roller Chain Sprocket; 1-15/16" Bore; 81X Chain; 9 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.298" Outside Diameter; 7.628" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
81XB9F X 2-15/16 SPLIT ; POR ROLLER CHAIN SPLIT SPROCKET
Roller Chain Sprocket; 2-15/16" Bore; 81X Chain; 9 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.298" Outside Diameter; 7.628" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
160A9H ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 160 Chain; 9 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.696" Outside Diameter; 5.848" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
H40B9F-H ROLLER CHAIN SPROCKET ; FINISHED BORE 40 CHAIN 9 TEETH B-HUB
Roller Chain Sprocket; 1/2" Bore; 40 Chain; 9 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.674" Outside Diameter; 1.462" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
24BA9 ; POR SB 20MM HARDENED SPROCKET
Roller Chain Sprocket; 24B-1 Chain; 9 Teeth; 1 Row of Teeth; Hardened Teeth; 127.559MM Outside Diameter; 111.4MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #