Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
16 Items found
BrandTSUBAKIRoller Diameter - Inch1.75
TSUBAKI
C2122H-1-CP ROLLER CHAIN ; 10FT/BOX
Roller Chain; C2122 Chain Size; Cottered; 3" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-3/4" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.37" Plate Height; Straight; 0.437" Pin Diameter
BDI #
INVENTORY
Available to order
TSUBAKI
WR132XHDLL ; POR WELDED STEEL CHAIN LOOSE LINK
Roller Chain; 132 Chain Size; Cottered; 6.05" Chain Pitch; Standard Chain Series; 1 Strand; Welded Steel; ANSI; 1-3/4" Roller Diameter; 6.14" Roller Width; 1/2" Plate Thickness; 2" Plate Height; Straight; 1" Pin Diameter
BDI #
INVENTORY
Available to order
TSUBAKI
C2122H RIV 2L/SA-2 10FT ROLLER CHAIN ; 10FT/BOX
Roller Chain; C2122 Chain Size; Riveted; 3" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-3/4" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.37" Plate Height; Straight; 0.437" Pin Diameter
INVENTORY
Available to order
TSUBAKI
US-3514 ENGINEERING CHAIN ; 3.5" PITCH OFFSET SIDEBAR
Roller Chain; 3514 Chain Size; Cottered; 3-1/2" Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 1-3/4" Roller Diameter; 1-1/2" Roller Width; 1/2" Plate Thickness; 2-1/4" Plate Height; Straight; 0.88" Pin Diameter
Part #
INVENTORY
Available to order
TSUBAKI
C2122H CP 2L/A-2 10FT ROLLER CHAIN ; 10FT/BOX
Roller Chain; C2122 Chain Size; Cottered; 3" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-3/4" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.37" Plate Height; Straight; 0.437" Pin Diameter
INVENTORY
Available to order