Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
7 Items found
BrandTSUBAKIRoller Diameter - Millimeter31.75
TSUBAKI
131 CONNECTING LINK
Chain Link; 131 Chain Size; Cottered; 3.075" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/4" Roller Diameter; 1-1/4" Roller Width; 3/8" Plate Thickness; 1-1/2" Plate Height; Curved; 5/8" Pin Diameter
INVENTORY
Available to order
TSUBAKI
WR124LL ; POR WELDED STEEL CHAIN LOOSE LINK
Roller Chain; 124 Chain Size; Cottered; 4" Chain Pitch; Standard Chain Series; 1 Strand; Welded Steel; ANSI; 1-1/4" Roller Diameter; 4-1/4" Roller Width; 3/8" Plate Thickness; 1-1/2" Plate Height; Straight; 3/4" Pin Diameter
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
US1030 X 39P COTT DRIVE CHAIN ; 3.075" PITCH 39 PITCH LN
Roller Chain; 1030 Chain Size; Cottered; 3.075" Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/4" Roller Diameter; 1-1/2" Roller Width; 0.31" Plate Thickness; 1-1/2" Plate Height; Straight; 0.63" Pin Diameter
INVENTORY
Available to order
TSUBAKI
US1030 ENGINEERING CLASS DRIVE CHAIN ; 3.075IN PITCH 0.630IN PIN DIA 1.5IN WD
Roller Chain; 1030 Chain Size; Cottered; 3.075" Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/4" Roller Diameter; 1-1/2" Roller Width; 0.31" Plate Thickness; 1-1/2" Plate Height; Straight; 0.63" Pin Diameter
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
US-1030 C/L DRIVE CHAIN CONNECTING LINK ; ENGINEERING CLASS 3.075" PITCH
Chain Link; 1030 Chain Size; Cottered; 3.075" Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/4" Roller Diameter; 1-1/2" Roller Width; 0.31" Plate Thickness; 1-1/2" Plate Height; Straight; 0.63" Pin Diameter
INVENTORY
Available to order