Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
10 Items found
BrandTSUBAKIRoller Diameter - Millimeter57.15
TSUBAKI
US-4522 ENG CL DRIVE CHAIN ; 4522 CHAIN 4-1/2IN P 1 STRAND
Roller Chain; 4522 Chain Size; Cottered; 4-1/2" Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 2-1/4" Roller Diameter; 2.059" Roller Width; 0.56" Plate Thickness; 3" Plate Height; Straight; 1.1" Pin Diameter
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
TSUBAKI 89R-1-A1-CL
Chain Link; 89R Chain Size; Riveted; 4" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 2-1/4" Roller Diameter; 1.31" Roller Width; 0.38" Plate Thickness; 1-1/2" Plate Height; Straight; 0.62" Pin Diameter
BDI #
INVENTORY
Available to order
TSUBAKI
89RPIVPUSHER RLR CHAIN LINK
Roller Chain; 89R Chain Size; Cottered; 4" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 2-1/4" Roller Diameter; 1.31" Roller Width; 0.38" Plate Thickness; 1-1/2" Plate Height; Straight; 0.62" Pin Diameter
INVENTORY
Available to order
TSUBAKI
89R/DOG/3L ROLLER CHAIN
Roller Chain; 89R Chain Size; Riveted; 4" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 2-1/4" Roller Diameter; 1.31" Roller Width; 0.38" Plate Thickness; 1-1/2" Plate Height; Straight; 0.62" Pin Diameter
INVENTORY
Available to order
TSUBAKI
C2162H COT 10FT ROLLER CHAIN ; 10/BOX
Roller Chain; C2162 Chain Size; Cottered; 4" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 2-1/4" Roller Diameter; 1-1/4" Roller Width; 9/32" Plate Thickness; 1.87" Plate Height; Straight; 9/16" Pin Diameter
BDI #
INVENTORY
Available to order