WHITTET-HIGGINS
PL-01 LOCKNUT ; .469-32 THRAED 0.875IN OD 0.323IN THK
32 Threads per Inch; 7/8" Outside Diameter; 0.323" Nominal Thickness; 0.469-32 Thread Size; 0.449" Thread Pitch Diameter Min; 0.451" Thread Pitch Diameter Max; PW-01 Lockwasher Part Number; UNS Thread
Part #
BDI #
WHITTET-HIGGINS
NL-01 LOCKNUT ; .469-32 THREAD 0.875IN OD 0.323IN THK
32 Threads per Inch; 7/8" Outside Diameter; 0.323" Nominal Thickness; 0.469-32 Thread Size; 0.449" Thread Pitch Diameter Min; 0.451" Thread Pitch Diameter Max; W-01 Lockwasher Part Number; UNS Thread
Part #
BDI #
WHITTET-HIGGINS
CNB-01 CLAMP NUT ; 32TPI 1.125" OD 0.385" NOMINAL THK
32 Threads per Inch; 1-1/8" Outside Diameter; 0.385" Nominal Thickness; 0.469-32 Thread Size; 0.449" Thread Pitch Diameter Min; 0.451" Thread Pitch Diameter Max; UNS Thread
Part #
BDI #
WHITTET-HIGGINS
N-01 LOCKNUT ; 32TPI 7/8" OD 0.323" NOMINAL THK
32 Threads per Inch; 7/8" Outside Diameter; 0.323" Nominal Thickness; 0.469-32 Thread Size; 0.449" Thread Pitch Diameter Min; 0.451" Thread Pitch Diameter Max; W-01 Lockwasher Part Number; UNS Thread
Part #
BDI #
WHITTET-HIGGINS
NT-01 LOCKNUT ; .469-32 THREAD 0.812IN OD 0.198IN THK
32 Threads per Inch; 13/16" Outside Diameter; 0.198" Nominal Thickness; 0.469-32 Thread Size; 0.449" Thread Pitch Diameter Min; 0.451" Thread Pitch Diameter Max; WT-01 Lockwasher Part Number; UNS Thread
Part #
BDI #