WHITTET-HIGGINS
W/H BMM-064 ; 轴承配件/锁紧螺母
48MM Outside Diameter; 11.5MM Nominal Thickness; M32 X 1.5 Thread Size; 31.026MM Thread Pitch Diameter Min; 31.151MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
WHITTET-HIGGINS
KM-064 RETAINING LOCKNUT ; M32 X 1.5 THREAD 48MM OD 8MM THK
48MM Outside Diameter; 8MM Nominal Thickness; M32 X 1.5 Thread Size; 31.026MM Thread Pitch Diameter Min; 31.151MM Thread Pitch Diameter Max; MB-064 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
WHITTET-HIGGINS
BM-064 LOCKNUT ; M32 X 1.5 THREAD 48MM OD 11.5MM THK
48MM Outside Diameter; 11.5MM Nominal Thickness; M32 X 1.5 Thread Size; 31.026MM Thread Pitch Diameter Min; 31.151MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
WHITTET-HIGGINS
KMS-064 RETAINING LOCKNUT ; M32 X 1.5 THREAD 48MM OD 8MM THK
48MM Outside Diameter; 8MM Nominal Thickness; M32 X 1.5 Thread Size; 31.026MM Thread Pitch Diameter Min; 31.151 Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
WHITTET-HIGGINS
BMS-064 LOCKNUT ; M32 X 1.5 THREAD 48MM OD 11.5MM THK
48MM Outside Diameter; 11.5MM Nominal Thickness; M32 X 1.5 Thread Size; 31.026MM Thread Pitch Diameter Min; 31.151MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #