WHITTET-HIGGINS
TLM-01 TANGENTLOK LOCKNUT ; M12 X 1.0 THREAD 25.4MM OD 9.5MM THK
25.4MM Outside Diameter; 9.5MM Nominal Thickness; M12 X 1 Thread Size; 11.35MM Thread Pitch Diameter Min; 11.451MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
WHITTET-HIGGINS
KM-01 RETAINING LOCKNUT ; M12 X 1.0 THREAD 22MM OD 4MM THK
22MM Outside Diameter; 4MM Nominal Thickness; M12 X 1 Thread Size; 11.35MM Thread Pitch Diameter Min; 11.451MM Thread Pitch Diameter Max; MB-01 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
WHITTET-HIGGINS
CNM-01 CLAMP NUT ; 28.6MM OD 9.8MM NOMINAL THK
28.6MM Outside Diameter; 9.8MM Nominal Thickness; M12 X 1 Thread Size; 11.35MM Thread Pitch Diameter Min; 11.451MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
WHITTET-HIGGINS
WHITHIG BM-01 ; 紧固件/锁紧螺母
22MM Outside Diameter; 8MM Nominal Thickness; M12 X 1 Thread Size; 11.35MM Thread Pitch Diameter Min; 11.451MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
WHITTET-HIGGINS
KMS-01 RETAINING LOCKNUT ; M12 X 1.0 THREAD 22MM OD 4MM THK
22MM Outside Diameter; 4MM Nominal Thickness; M12 X 1 Thread Size; 11.35MM Thread Pitch Diameter Min; 11.451 Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #