WHITTET-HIGGINS
BM-16 LOCKNUT ; M80 X 2.0 THREAD 105MM OD 17MM THK
105MM Outside Diameter; 17MM Nominal Thickness; M80 X 2 Thread Size; 78.701MM Thread Pitch Diameter Min; 78.851MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
WHITTET-HIGGINS
BLM-16 LOCKNUT ; M80 X 2.0 THREAD 119.9MM OD 25MM THK
119.9MM Outside Diameter; 25MM Nominal Thickness; M80 X 2 Thread Size; 78.701MM Thread Pitch Diameter Min; 78.851MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
WHITTET-HIGGINS
BMM-16 LOCKNUT ; M80 X 2.0 THREAD 105MM OD 17MM THK
105MM Outside Diameter; 17MM Nominal Thickness; M80 X 2 Thread Size; 78.701MM Thread Pitch Diameter Min; 78.851MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
WHITTET-HIGGINS
BMS-16 LOCKNUT ; STAINLESS PREVAILING TORQUE METRIC
105MM Outside Diameter; 17MM Nominal Thickness; M80 X 2 Thread Size; 78.701MM Thread Pitch Diameter Min; 78.851 Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
WHITTET-HIGGINS
KMS-16 RETAINING LOCKNUT ; M80 X 2.0 THREAD 105MM OD 15MM THK
105MM Outside Diameter; 15MM Nominal Thickness; M80 X 2 Thread Size; 78.701MM Thread Pitch Diameter Min; 78.851 Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #