WHITTET-HIGGINS
NL-20 LOCKNUT ; 3.918-12 THREAD 5.188IN OD 0.76IN THK
12 Threads per Inch; 5-3/16" Outside Diameter; 0.76" Nominal Thickness; 3.918-12 Thread Size; 3.864" Thread Pitch Diameter Min; 3.871" Thread Pitch Diameter Max; W-20 Lockwasher Part Number; UNS Thread
Part #
BDI #
WHITTET-HIGGINS
BHL-20 LOCKNUT ; 12TPI 5.188" OD 0.844" NOMINAL THK
12 Threads per Inch; 5-3/16" Outside Diameter; 27/32" Nominal Thickness; 3.918-12 Thread Size; 3.864" Thread Pitch Diameter Min; 3.871" Thread Pitch Diameter Max; UNS Thread
Part #
BDI #
WHITTET-HIGGINS
PL-20 LOCKNUT ; 3.918-12 THRAED 5.188IN OD 0.76IN THK
12 Threads per Inch; 5-3/16" Outside Diameter; 0.76" Nominal Thickness; 3.918-12 Thread Size; 3.864" Thread Pitch Diameter Min; 3.871" Thread Pitch Diameter Max; PW-20 Lockwasher Part Number; UNS Thread
Part #
BDI #
WHITTET-HIGGINS
NSH-20 LOCKNUT ; 3.918-12 THREAD 5.19IN OD 0.94IN THK
12 Threads per Inch; 5.19" Outside Diameter; 0.94" Nominal Thickness; 3.918-12 Thread Size; 3.864" Thread Pitch Diameter Min; 3.871" Thread Pitch Diameter Max; UNS Thread
Part #
BDI #
WHITTET-HIGGINS
NS-20 LOCKNUT ; 3.918-12 THREAD 5.188IN OD 0.76IN THK
12 Threads per Inch; 5-3/16" Outside Diameter; 0.76" Nominal Thickness; 3.918-12 Thread Size; 3.864" Thread Pitch Diameter Min; 3.871" Thread Pitch Diameter Max; WS-20 Lockwasher Part Number; UNS Thread
Part #
BDI #