GATES
P34-8MGT-85 SYNCHRONOUS PULLEY ; 34GROVES 8MM P 85MM W
85MM Belt Width; 8MM Belt Pitch; 8MGT-85 Powergrip GT2 Belt Style; 34 Teeth; 88.138MM Face Width; Bushed; 97.003MM Flange OD; 85.217MM OD; 86.589MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; 1615 Bushing; No Minimum Plain Bore
Part #
BDI #
MARTIN SPROCKET & GR
P348M85-1615 SPROCKET ; HTS-TB
Synchronous Pulley; 85MM Belt Width; 8 Millimeter Belt Pitch; 8M-85 Belt Style; 34 Teeth; 88.9MM Face Width; Bushed; 95.25MM Flange OD; 85.22MM OD; 86.58MM Pitch Diam; Yes Keyway; 14 To 42MM Bushing Bore Range; 1615 Bushing; No Minimum Plain Bore
Part #
BDI #
CONTINENTAL
P34-8M-85-1615 TAPER LOCK SPROCKET ; NON-RETURNABLE
85MM Belt Width; 8MM Belt Pitch; 8M-85 Hawk PD Belt Style; 34 Teeth; 88.9MM Face Width; Bushed; 97.028MM Flange OD; 85.217MM OD; 86.589MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; 1615 Bushing; No Minimum Plain Bore
Part #
BDI #
DODGE
P34-8M-85-1615 HT250 SYNCH SPROCKET
Synchronous Pulley; 85MM Belt Width; 8MM Belt Pitch; 8M-85 Belt Style; 34 Teeth; 95.25MM Face Width; Bushed; 96.774MM Flange OD; 85.217MM OD; 86.589MM Pitch Diameter; Yes Keyway; 25 To 35MM Bushing Bore Range; 1615 Bushing; No Minimum Plain Bore
Part #
BDI #
SKF
PHP 34-8M-85TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Synchronous Pulley; 85MM Belt Width; 8 MM Belt Pitch; 8M-85 Belt Style; 34 Teeth; 95MM Face Width; Bushed; 85.22MM Outside Diameter; 86.58MM Pitch Diameter; Yes Keyway; 14 To 42MM Bushing Bore Range; 1615 Bushing; No Minimum Plain Bore
Part #
BDI #