MARTIN SPROCKET & GR
F14MX33S20-SK SYNCHRONOUS BELT PULLEY ; 14MMP 33T 5.79"PD 20MMW BORE SK BUSHING
Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 33 Teeth; 1.04MM Face Width; Bushed; 5.68MM Outside Diameter; 5.79MM Pitch Diameter; Yes Keyway; SK Bushing; No Minimum Plain Bore
Part #
BDI #
GATES
F33-14MGT-40-SK SYNCHRONOUS PULLEY ; 33GROVES 14MM P 40MM W
40MM Belt Width; 14MM Belt Pitch; 14MGT-40 Powergrip GT2 Belt Style; 33 Teeth; 45.974MM Face Width; Bushed; 164.211MM Flange OD; 144.272MM OD; 147.066MM Pitch Diam; Keyway; 12.7 To 63.5MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Part #
BDI #
DODGE
F14MX-33S-20 SK FIN FAN SYNCH SPROCKET
Synchronous Pulley; 20MM Belt Width; 14MM Belt Pitch; 14MX-20 Belt Style; 33 Teeth; 34.544MM Face Width; Bushed; 164.211MM Flange OD; 144.272MM OD; 147.066MM Pitch Diameter; Yes Keyway; 24 To 55MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Part #
BDI #
TIMKEN
F14MX33S37-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101755358
Synchronous Pulley; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 33 Teeth; 44.196MM Face Width; Bushed; 144.272MM Outside Diameter; 147.066MM Pitch Diameter; Yes Keyway; 24 To 55MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Part #
BDI #
TB WOODS
33H100 SYNCHRONOUS PULLEY
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 33 Teeth; 1-5/16" Face Width; Bushed; 5.48" Flange OD; 5.198" Outside Diameter; 5.252" Pitch Diameter; Keyway; 1/2 To 2-5/8" Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Part #
BDI #