MARTIN SPROCKET & GR
06BTB70 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Roller Chain Sprocket; 06B-1 Chain; 70 Teeth; 1 Row of Teeth; No Hardened Teeth; 217.805MM Outside Diameter; 212.3MM Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 9.525MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
BDI #
PT INTERNATIONAL
06B-18TL-1008 ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Roller Chain Sprocket; 06B-1 Chain; 18 Teeth; 1 Row of Teeth; No Hardened Teeth; 59.741MM Outside Diameter; 54.85MM Pitch Diameter; B-Hub One Side; Bushed Mount; 1008 Bushing; 9.525MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
BDI #
SKF
PHS 06B-1BH45 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 06B-1 Chain; 45 Teeth; 1 Row of Teeth; Hardened Teeth; 141.935MM Outside Diameter; 136.55MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 06B-1B47 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 06B-1 Chain; 47 Teeth; 1 Row of Teeth; No Hardened Teeth; 146.7MM Outside Diameter; 142.61MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
H06B18F X 3/4 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 3/4" Bore; 06B-1 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 2.352" Outside Diameter; 2.159" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
BDI #