Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
6 Items found
Chain Size08B-1Number of Teeth47
SKF
PHS 08B-1B47 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 08B-1 Chain; 47 Teeth; 1 Row of Teeth; No Hardened Teeth; 196.2MM Outside Diameter; 190.14MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
08BB47 ; POR SPROCKET SB
Roller Chain Sprocket; 08B-1 Chain; 47 Teeth; 1 Row of Teeth; Hardened Teeth; 196.2MM Outside Diameter; 190.14MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
BDI #
INVENTORY
Available to order
PT INTERNATIONAL
08B-47A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Roller Chain Sprocket; 08B-1 Chain; 47 Teeth; 1 Row of Teeth; No Hardened Teeth; 196.2MM Outside Diameter; 190.14MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
INVENTORY
Available to order
SKF
PHS 08B-1BH47 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 08B-1 Chain; 47 Teeth; 1 Row of Teeth; Hardened Teeth; 196.2MM Outside Diameter; 190.14MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
08BA47 ; POR SPROCKET SB
Roller Chain Sprocket; 08B-1 Chain; 47 Teeth; 1 Row of Teeth; Hardened Teeth; 196.2MM Outside Diameter; 190.14MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
BDI #
INVENTORY
Available to order