SKF
PHS 08B-1A50 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 08B-1 Chain; 50 Teeth; 1 Row of Teeth; No Hardened Teeth; 208.3MM Outside Diameter; 202.26MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
PT INTERNATIONAL
08B-50B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Roller Chain Sprocket; 08B-1 Chain; 50 Teeth; 1 Row of Teeth; No Hardened Teeth; 208.3MM Outside Diameter; 202.26MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
08BB50 ; POR SPROCKET SB
Roller Chain Sprocket; 08B-1 Chain; 50 Teeth; 1 Row of Teeth; Hardened Teeth; 208.3MM Outside Diameter; 202.26MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
08BA50 ; POR SPROCKET SB
Roller Chain Sprocket; 08B-1 Chain; 50 Teeth; 1 Row of Teeth; Hardened Teeth; 208.3MM Outside Diameter; 202.26MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
PT INTERNATIONAL
08B-50A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Roller Chain Sprocket; 08B-1 Chain; 50 Teeth; 1 Row of Teeth; No Hardened Teeth; 208.3MM Outside Diameter; 202.26MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #