REXNORD
10B-1 C/L SC 50 PC CONNECTING LINK
Chain Link; 10B Chain Size; Spring Clip; 15.875MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.55MM Plate Thickness; 14.6MM Plate Height; Curved; 5.08MM Pin Diameter
Part #
BDI #
EBC
10B-1 O/L CHAIN OFFSET LINK ; 10B CHAIN 0.625MM CHAIN PITCH COTTERED
Chain Link; 10B Chain Size; Cottered; 15.875MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.652MM Roller Width; 1.524MM Plate Thickness; 1.524MM Plate Height; Curved; 5.08MM Pin Diameter
Part #
BDI #
IWIS DRIVE SYSTEMS
10B-1 RIV 10FT ELITE ROLLER CHAIN ; 10B 0.625MM PITCH RIVETED 10FT/BOX
Roller Chain; 10B Chain Size; Riveted; 15.875MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.7MM Plate Thickness; 14.7MM Plate Height; Curved; 5.08MM Pin Diameter
Part #
BDI #
DIAMOND CHAIN
RSC-10B-1R-10FT ; D0149 RLLR CHAIN ; 10FT/BOX
Roller Chain; 10B Chain Size; Riveted; 15.875MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.7MM Plate Thickness; 14.7MM Plate Height; Curved; 5.08MM Pin Diameter
Part #
BDI #
EBC
10B-1 10FT RIV ROLLER CHAIN ; 10B 0.625MM PITCH 10FT/BOX
Roller Chain; 10B Chain Size; Riveted; 15.875MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.652MM Roller Width; 1.524MM Plate Thickness; Curved; 5.08MM Pin Diameter
Part #
BDI #