TSUBAKI
H10B13F X 5/8 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 5/8" Bore; 10B-1 Chain; 13 Teeth; 1 Row of Teeth; Hardened Teeth; 2.911" Outside Diameter; 2.611" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
BDI #
SKF
PHS 10B-1TBH13 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 10B-1 Chain; 13 Teeth; 1 Row of Teeth; Hardened Teeth; 73.939MM Outside Diameter; 66.32MM Pitch Diameter; B-Hub One Side; Bushed Mount; 1008 Bushing; 15.875MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
BDI #
PT INTERNATIONAL
10B-13BSS ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Roller Chain Sprocket; 10B-1 Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 73.939MM Outside Diameter; 66.32MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Stainless Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
10B13 ROLLER CHAIN SPROCKET ; 10 CHAIN 13 TEETH 1 ROW
Roller Chain Sprocket; 10B-1 Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 73.939MM Outside Diameter; 66.32MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
10B13SS X 1 KW 2SS CHAIN SPROCKET
Roller Chain Sprocket; 1" Bore; 10B-1 Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.911" Outside Diameter; 2.611" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ISO Roller Chain; Keyway; Stainless Steel Material
Part #
BDI #