MARTIN SPROCKET & GR
120A33 ROLLER CHAIN SPROCKET ; A PLATE
Roller Chain Sprocket; 120 Chain; 33 Teeth; 1 Row of Teeth; No Hardened Teeth; 16.61" Outside Diameter; 15.78" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
120A33 PLATE SPROCKET ; STOCK BORE
Roller Chain Sprocket; 120 Chain; 33 Teeth; 1 Row of Teeth; Hardened Teeth; 16.61" Outside Diameter; 15.78" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
SKF
PHS 120-1A33 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 120 Chain; 33 Teeth; 1 Row of Teeth; No Hardened Teeth; 16.61" Outside Diameter; 15.78" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
120B33 ; POR SPROCKET SB 1 3/8IN
Roller Chain Sprocket; 120 Chain; 33 Teeth; 1 Row of Teeth; Hardened Teeth; 16.61" Outside Diameter; 15.78" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #