IWIS DRIVE SYSTEMS
D120B12H ROLLER CHAIN SPROCKET ; ANSI 120-2 TYPE B 12 TEETH PILOT BORE
Roller Chain Sprocket; 120-2 Chain; 12 Teeth; 2 Row of Teeth; Hardened Teeth; 6.498" Outside Diameter; 5.796" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
D120B12 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Roller Chain Sprocket; 120-2 Chain; 12 Teeth; 2 Row of Teeth; No Hardened Teeth; 6.498" Outside Diameter; 5.796" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
D120B12H X 2-11/16 SPROCKET
Roller Chain Sprocket; 2-11/16" Bore; 120-2 Chain; 12 Teeth; 2 Row of Teeth; Hardened Teeth; 6.498" Outside Diameter; 5.796" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
LINN GEAR
120-2B12 SPROCKET ; DOUBLE STRAND
Roller Chain Sprocket; 120-2 Chain; 12 Teeth; 2 Row of Teeth; No Hardened Teeth; 6.498" Outside Diameter; 5.796" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
DODGE
8800176932 SPROCKET ; POR
Roller Chain Sprocket; 3-1/4" Bore; 120-2 Chain; 12 Teeth; 2 Rows of Teeth; No Hardened Teeth; 6.498" Outside Diameter; 5.796" Pitch Diameter; B-Hub One Side; Finished Bore Mount; 1-1/2" Chain Pitch; ANSI Roller Chain Type; Keyway; Steel Material
Part #
BDI #