MORSE INDUSTRIAL
MORSE 120-3R 10FT ; 机械传动件/链条
Roller Chain; 120-3 Chain Size; Riveted; 1-1/2" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.187" Plate Thickness; 1.4" Plate Height; Curved; 0.437" Pin Diameter
Part #
BDI #
DIAMOND CHAIN
DMD-120-3 BSHLK PV ; D7349 CONN LINK
Chain Link; 120-3 Chain Size; Cottered; 1-1/2" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.187" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
BDI #
MAXCO CHAIN
120-3CB OIL X 110 P ; POR
Roller Chain; 120-3 Chain Size; Cottered; 1-1/2" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 3/16" Plate Thickness; 1.382" Plate Height; Curved; 0.437" Pin Diameter
Part #
BDI #
TSUBAKI
120V-3CB ; POR 120V-3 COTT 10FT V-CLASS
Roller Chain; 120-3 Chain Size; Cottered; 1-1/2" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.187" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
Part #
BDI #
PT INTERNATIONAL
E120-3RIV ROLLER CHAIN ; 10FT/BOX
Roller Chain; 120-3 Chain Size; Riveted; 1-1/2" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 1-11/32" Plate Height; Curved; 0.437" Pin Diameter
Part #
BDI #