MARTIN SPROCKET & GR
124A13 ENGINEERING CHAIN SPROCKET ; ACCU-TORCH-STK
Roller Chain Sprocket; 124 Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 16.72" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
124A8 ENGINEERING CHAIN SPROCKET ; ACCU-TORCH-STK
Roller Chain Sprocket; 124 Chain; 8 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.45" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
124A11 ENGINEERING CHAIN SPROCKET ; ACCU-TORCH-STK
Roller Chain Sprocket; 124 Chain; 11 Teeth; 1 Row of Teeth; No Hardened Teeth; 14.2" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
124CS10 2 15/16 ENG CHAIN SPROCKET ; ACCU-TORCH-BS
Roller Chain Sprocket; 2-15/16" Bore; 124 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 12.94" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
124A9 ENGINEERING CHAIN SPROCKET ; ACCU-TORCH-STK
Roller Chain Sprocket; 124 Chain; 9 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.7" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #