Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
9 Items found
Chain Size12B-2Number of Teeth16
PT INTERNATIONAL
12B-2-16TL-1615 ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Roller Chain Sprocket; 12B-2 Chain; 16 Teeth; 2 Row of Teeth; No Hardened Teeth; 107.188MM Outside Diameter; 97.65MM Pitch Diameter; B-Hub One Side; Bushed Mount; 1615 Bushing; 19.05MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
PT INTERNATIONAL
12B-2-16B ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Roller Chain Sprocket; 12B-2 Chain; 16 Teeth; 2 Row of Teeth; No Hardened Teeth; 107.188MM Outside Diameter; 97.65MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
INVENTORY
Available to order
PT INTERNATIONAL
12B-2-16TL-1610 ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Roller Chain Sprocket; 12B-2 Chain; 16 Teeth; 2 Row of Teeth; No Hardened Teeth; 107.188MM Outside Diameter; 97.65MM Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 19.05MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
SKF
PHS 12B-2BH16 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 12B-2 Chain; 16 Teeth; 2 Row of Teeth; Hardened Teeth; 107.188MM Outside Diameter; 97.65MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
BDI #
INVENTORY
Available to order
MARTIN SPROCKET & GR
D12BTB16 ROLLER CHAIN SPROCKET ; 12B-2 CHAIN 16 TEETH 1 ROW
Roller Chain Sprocket; 12B-2 Chain; 16 Teeth; 2 Row of Teeth; No Hardened Teeth; 107.188MM Outside Diameter; 97.65MM Pitch Diameter; B-Hub One Side; Bushed Mount; 1615 Bushing; 19.05MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
BDI #
INVENTORY
Available to order