TSUBAKI
HD140B14 X 2-7/8 RLR CHAIN SPROCKET ; 140 CHAIN 14 TEETH 2 STRD 2-7/8IN BORE
Roller Chain Sprocket; 2-7/8" Bore; 140-2 Chain; 14 Teeth; 2 Row of Teeth; Hardened Teeth; 8.717" Outside Diameter; 7.865" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
D140A14 ; POR SPROCKET SB
Roller Chain Sprocket; 140-2 Chain; 14 Teeth; 2 Row of Teeth; Hardened Teeth; 8.717" Outside Diameter; 7.865" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
D140B14H X 2-3/4 ROLLER CHAIN SPROCKET ; 8.72" OD X 3-3/4" LTB X 1-3/4" P STEEL
Roller Chain Sprocket; 2-3/4" Bore; 140-2 Chain; 14 Teeth; 2 Row of Teeth; Hardened Teeth; 8.717" Outside Diameter; 7.865" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
D140B14 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Roller Chain Sprocket; 140-2 Chain; 14 Teeth; 2 Row of Teeth; No Hardened Teeth; 8.717" Outside Diameter; 7.865" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
140-2B14 SPROCKET ; DOUBLE STRAND
Roller Chain Sprocket; 140-2 Chain; 14 Teeth; 2 Row of Teeth; No Hardened Teeth; 8.717" Outside Diameter; 7.865" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #