Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
85 Items found
Chain Size140-3
TSUBAKI
140V-3CB ; POR 140V-3 COTT 10FT V-CLASS
Roller Chain; 140-3 Chain Size; Cottered; 1-3/4" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.661" Plate Height; Curved; 1/2" Pin Diameter
BDI #
INVENTORY
Available to order
TSUBAKI
T140B16ZH X 1-1/2 PB SPROCKET ; 9.85" OD X 1-3/4" P MULTIPLE STRAND
Roller Chain Sprocket; 140-3 Chain; 16 Teeth; 3 Row of Teeth; Hardened Teeth; 9.847" Outside Diameter; 8.971" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
INVENTORY
Available to order
RENOLD
140-3 SD O/L OFFSET LINK
Chain Link; 140-3 Chain Size; Cottered; 1-3/4" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 0.993" Roller Width; 0.221" Plate Thickness; 1.663" Plate Height; Curved; 1/2" Pin Diameter
INVENTORY
Available to order
IWIS DRIVE SYSTEMS
140-3 COT 10FT ELITE CHAIN ; 10FT/BOX
Roller Chain; 140-3 Chain Size; Cottered; 1-3/4" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 0.993" Roller Width; 0.22" Plate Thickness; 1.614" Plate Height; Curved; 1/2" Pin Diameter
INVENTORY
Available to order
IWIS DRIVE SYSTEMS
140-3 CP C/L ELITE CHAIN CONN LINK
Chain Link; 140-3 Chain Size; Cottered; 1-3/4" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 0.993" Roller Width; 0.22" Plate Thickness; 1.614" Plate Height; Curved; 1/2" Pin Diameter
BDI #
INVENTORY
Available to order