Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
21 Items found
Chain Size140-6
DIAMOND CHAIN
DMD-140-6 CT CO LINK ; D0959
Chain Link; 140-6 Chain Size; Cottered; 1-3/4" Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.663" Plate Height; Curved; 1/2" Pin Diameter
INVENTORY
Available to order
TSUBAKI
140-SUPER-6-CL ; POR CONNECTING LINK
Chain Link; 140-6 Chain Size; Cottered; 1-3/4" Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 0.221" Plate Thickness; 1.661" Plate Height; Curved; 1/2" Pin Diameter
INVENTORY
Available to order
RENOLD
140-6 O/L OFFSET LINK ; RIVETED TYPE
Chain Link; 140-6 Chain Size; Cottered; 1-3/4" Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 0.993" Roller Width; 7/32" Plate Thickness; 1.663" Plate Height; Curved; 1/2" Pin Diameter
Part #
INVENTORY
Available to order
DIAMOND CHAIN
DMD-140-6C-10FT ; D0079 RLLR CHAIN ; 10FT/BOX
Roller Chain; 140-6 Chain Size; Cottered; 1-3/4" Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.663" Plate Height; Curved; 1/2" Pin Diameter
INVENTORY
Available to order
DIAMOND CHAIN
140-6 RIV PF ROLLER CHAIN ; POR 10FT/BOX
Roller Chain; 140-6 Chain Size; Riveted; 1-3/4" Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.663" Plate Height; Curved; 1/2" Pin Diameter
INVENTORY
Available to order