MARTIN SPROCKET & GR
D160B16 X 5-1/2 KW 2SS CHAIN SPROCKET ; 160 ANSI 16 TOOTH 5-1/2" BORE
Roller Chain Sprocket; 5-1/2" Bore; 160-2 Chain; 16 Teeth; 2 Row of Teeth; No Hardened Teeth; 11.254" Outside Diameter; 10.252" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
D160B16X5.501/5.504 DBL ROLLER SPROCKET ; B HUB 16T CHAIN #160
Roller Chain Sprocket; 5.001" Bore; 160-2 Chain; 16 Teeth; 2 Row of Teeth; No Hardened Teeth; 11.254" Outside Diameter; 10.252" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
D160B16 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Roller Chain Sprocket; 160-2 Chain; 16 Teeth; 2 Row of Teeth; No Hardened Teeth; 11.254" Outside Diameter; 10.252" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
D160A16 SPROCKET ; SB 2"
Roller Chain Sprocket; 160-2 Chain; 16 Teeth; 2 Row of Teeth; Hardened Teeth; 11.254" Outside Diameter; 10.252" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
D160B16H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Roller Chain Sprocket; 160-2 Chain; 16 Teeth; 2 Row of Teeth; Hardened Teeth; 11.254" Outside Diameter; 10.252" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #