Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
209 Items found
Chain Size16B
DRIVES
D16B-1 CR CT C/L CONNECTING LINK ; 16B-1R-SIL-CONN
Chain Link; 16B Chain Size; Cottered; 25.4MM Chain Pitch; Standard Chain Series; 1 Strand; Zinc Aluminum Plated Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 3.962MM Plate Thickness; 24.003MM Plate Height; Curved; 8.28MM Pin Diameter
INVENTORY
Available to order
DRIVES
D16B-1 PSC COT C/L CONNECTING LINK ; 16 ANSI 1"PITCH 1 STRAND COTTERED
Chain Link; 16B Chain Size; Cottered; 25.4MM Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 3.962MM Plate Thickness; 24.003MM Plate Height; Curved; 8.28MM Pin Diameter
INVENTORY
Available to order
PT INTERNATIONAL
E16B-1GLRIV ROLLER CHAIN ; 21MM STR PLATE 5MTR
Roller Chain; 16B Chain Size; Riveted; 25.4MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 21MM Plate Height; Straight; 8.28MM Pin Diameter
INVENTORY
Available to order
SKF
PHC 16B-1O/L CHAIN OFFSET LINK ; POR NOT STOCK IN THE US PRICE ON REQUEST
Chain Link; 16B Chain Size; Cottered; 25.4MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 4.15MM Plate Thickness; 21MM Plate Height; Curved; 8.28MM Pin Diameter
BDI #
INVENTORY
Available to order
DRIVES
D16B-1 PSC BA1 COT C/L CONNECTING LINK ; 16 ANSI 1"PITCH 1 STRAND W/BA-1 ATCHMT
Chain Link; 16B Chain Size; Cottered; 25.4MM Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 3.962MM Plate Thickness; 24.003MM Plate Height; Curved; 8.28MM Pin Diameter
INVENTORY
Available to order