MARTIN SPROCKET & GR
16C70 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 16B-1 Chain; 70 Teeth; 1 Row of Teeth; No Hardened Teeth; 580.822MM Outside Diameter; 566.15MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 16B-1A70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 16B-1 Chain; 70 Teeth; 1 Row of Teeth; No Hardened Teeth; 580.822MM Outside Diameter; 566.15MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
16BA70 ; POR SPROCKET SB 40MM
Roller Chain Sprocket; 16B-1 Chain; 70 Teeth; 1 Row of Teeth; Hardened Teeth; 580.822MM Outside Diameter; 566.15MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
PT INTERNATIONAL
16B-70A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Roller Chain Sprocket; 16B-1 Chain; 70 Teeth; 1 Row of Teeth; No Hardened Teeth; 580.822MM Outside Diameter; 566.15MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 16B-1C70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 16B-1 Chain; 70 Teeth; 1 Row of Teeth; No Hardened Teeth; 580.822MM Outside Diameter; 566.15MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #