SKF
PHS 16B-2BH20 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 16B-2 Chain; 20 Teeth; 2 Row of Teeth; Hardened Teeth; 175.616MM Outside Diameter; 162.37MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
D16BTB20 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Roller Chain Sprocket; 16B-2 Chain; 20 Teeth; 2 Row of Teeth; No Hardened Teeth; 175.616MM Outside Diameter; 162.37MM Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 25.4MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
BDI #
PT INTERNATIONAL
16B-2-20A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Roller Chain Sprocket; 16B-2 Chain; 20 Teeth; 2 Row of Teeth; No Hardened Teeth; 175.616MM Outside Diameter; 162.37MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
D16B20 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 16B-2 Chain; 20 Teeth; 2 Row of Teeth; No Hardened Teeth; 175.616MM Outside Diameter; 162.37MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
D16B20H X 20MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Roller Chain Sprocket; 16B-2 Chain; 20 Teeth; 2 Row of Teeth; Hardened Teeth; 175.616MM Outside Diameter; 162.37MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #