MARTIN SPROCKET & GR
D200B16 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Roller Chain Sprocket; 200-2 Chain; 16 Teeth; 2 Row of Teeth; No Hardened Teeth; 14.068" Outside Diameter; 12.815" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
200-2B16 SPROCKET ; DOUBLE STRAND
Roller Chain Sprocket; 200-2 Chain; 16 Teeth; 2 Row of Teeth; No Hardened Teeth; 14.068" Outside Diameter; 12.815" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
D200A16H ROLLER CHAIN SPROCKET ; DBL STRND W/HARDENED TEETH
Roller Chain Sprocket; 200-2 Chain; 16 Teeth; 2 Row of Teeth; Hardened Teeth; 14.068" Outside Diameter; 12.815" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
D200B16H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Roller Chain Sprocket; 200-2 Chain; 16 Teeth; 2 Row of Teeth; Hardened Teeth; 14.068" Outside Diameter; 12.815" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
D200C16H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Roller Chain Sprocket; 200-2 Chain; 16 Teeth; 2 Row of Teeth; Hardened Teeth; 14.068" Outside Diameter; 12.815" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #