Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
4 Items found
Chain Size200-2Number of Teeth23
MARTIN SPROCKET & GR
D200B23 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Roller Chain Sprocket; 200-2 Chain; 23 Teeth; 2 Row of Teeth; No Hardened Teeth; 19.69" Outside Diameter; 18.36" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
D200B23 SPROCKET ; SB 2"
Roller Chain Sprocket; 200-2 Chain; 23 Teeth; 2 Row of Teeth; Hardened Teeth; 19.69" Outside Diameter; 18.36" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
D200A23 SPROCKET ; SB 2"
Roller Chain Sprocket; 200-2 Chain; 23 Teeth; 2 Row of Teeth; Hardened Teeth; 19.69" Outside Diameter; 18.36" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
INVENTORY
Available to order
LINN GEAR
200-2B23 SPROCKET ; DOUBLE STRAND
Roller Chain Sprocket; 200-2 Chain; 23 Teeth; 2 Row of Teeth; No Hardened Teeth; 19.69" Outside Diameter; 18.36" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
INVENTORY
Available to order