MARTIN SPROCKET & GR
2050B28 ROLLER CHAIN SPROCKET ; DOUBLE PITCH
Roller Chain Sprocket; 2050 Chain; 28 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.92" Outside Diameter; 5.617" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
2050B28H 1-1/8 SPROCET ; SKIP TOOTH
Roller Chain Sprocket; 1-1/8" Bore; 2050 Chain; 28 Teeth; 1 Row of Teeth; Hardened Teeth; 5.92" Outside Diameter; 5.617" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
MARTIN SPROCKET & GR
2050A28 ROLLER CHAIN SPROCKET ; DOUBLE PITCH
Roller Chain Sprocket; 2050 Chain; 28 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.92" Outside Diameter; 5.617" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
2050B28H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Roller Chain Sprocket; 2050 Chain; 28 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.92" Outside Diameter; 5.617" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
2050A28H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 2050 Chain; 28 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.92" Outside Diameter; 5.617" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #