MARTIN SPROCKET & GR
2060B14SS X 1-7/16 SPROCKET ; 1-7/16" BORE
Roller Chain Sprocket; 1-7/16" Bore; 2060 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.74" Outside Diameter; 3.457" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Stainless Steel Material
Part #
BDI #
TSUBAKI
2060B14H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Roller Chain Sprocket; 2060 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.74" Outside Diameter; 3.457" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
2060B14 ROLLER CHAIN SPROCKET ; DOUBLE PITCH
Roller Chain Sprocket; 2060 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.74" Outside Diameter; 3.457" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
2060B7 EXTENDED PITCH SPROCKET
Roller Chain Sprocket; 2060 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.74" Outside Diameter; 3.457" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #