MARTIN SPROCKET & GR
2060B22 ROLLER CHAIN SPROCKET ; 2060 CHAIN 22 TEETH SINGLE ROW
Roller Chain Sprocket; 2060 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.67" Outside Diameter; 5.324" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
2060A22H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 2060 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.67" Outside Diameter; 5.324" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
2060B22H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Roller Chain Sprocket; 2060 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.67" Outside Diameter; 5.324" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #