MARTIN SPROCKET & GR
240A54 ROLLER CHAIN SPROCKET ; A PLATE
Roller Chain Sprocket; 240 Chain; 54 Teeth; 1 Row of Teeth; No Hardened Teeth; 53.31" Outside Diameter; 51.595" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 240-1C54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 240 Chain; 54 Teeth; 1 Row of Teeth; No Hardened Teeth; 53.31" Outside Diameter; 51.595" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
240C54 ROLLER CHAIN SPROCKET ; B AND C STYLE-WELDED
Roller Chain Sprocket; 240 Chain; 54 Teeth; 1 Row of Teeth; No Hardened Teeth; 53.31" Outside Diameter; 51.595" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 240-1A54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 240 Chain; 54 Teeth; 1 Row of Teeth; No Hardened Teeth; 53.31" Outside Diameter; 51.595" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
240A54 SPROCKET
Roller Chain Sprocket; 240 Chain; 54 Teeth; 1 Row of Teeth; No Hardened Teeth; 53.31" Outside Diameter; 51.595" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #