Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
7 Items found
Chain Size24B-1Number of Teeth22
MARTIN SPROCKET & GR
24A22 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 24B-1 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 287.858MM Outside Diameter; 267.72MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
INVENTORY
Available to order
PT INTERNATIONAL
24B-22A ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Roller Chain Sprocket; 24B-1 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 287.858MM Outside Diameter; 267.72MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
INVENTORY
Available to order
SKF
PHS 24B-1TBH22 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 24B-1 Chain; 22 Teeth; 1 Row of Teeth; Hardened Teeth; 287.858MM Outside Diameter; 267.72MM Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 38.1MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
BDI #
INVENTORY
Available to order
MARTIN SPROCKET & GR
24B22 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 24B-1 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 287.858MM Outside Diameter; 267.72MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
24BA22 ; POR SB 32MM HARDENED SPROCKET
Roller Chain Sprocket; 24B-1 Chain; 22 Teeth; 1 Row of Teeth; Hardened Teeth; 287.858MM Outside Diameter; 267.72MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
INVENTORY
Available to order