MORSE INDUSTRIAL
24B-3 10 FT ROLLER CHAIN ; 10FT/BOX
Roller Chain; 24B-3 Chain Size; Riveted; 38.1MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 25.4MM Roller Diameter; 25.4MM Roller Width; 33.2MM Plate Height; Curved; 14.63MM Pin Diameter
Part #
BDI #
PT INTERNATIONAL
E24B-3C/L CHAIN CONNECTING LINK
Chain Link; 24B-3 Chain Size; Cottered; 38.1MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 25.4MM Roller Diameter; 25.4MM Roller Width; 33.4MM Plate Height; Curved; 14.63MM Pin Diameter
Part #
BDI #
PT INTERNATIONAL
24B-3-24A ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Roller Chain Sprocket; 24B-3 Chain; 24 Teeth; 3 Row of Teeth; No Hardened Teeth; 312.268MM Outside Diameter; 291.9MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
PT INTERNATIONAL
24B-3-11A ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Roller Chain Sprocket; 24B-3 Chain; 11 Teeth; 3 Row of Teeth; No Hardened Teeth; 152.629MM Outside Diameter; 135.23MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
MORSE INDUSTRIAL
24B-3 C/L SC CHAIN CONNECTING LINK
Chain Link; 24B-3 Chain Size; Spring Clip; 38.1MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 25.4MM Roller Diameter; 25.4MM Roller Width; 33.2MM Plate Thickness; 33.2MM Plate Height; Curved; 14.63MM Pin Diameter
Part #
BDI #