SKF
PHS 25-1B24 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 25 Chain; 24 Teeth; 1 Row of Teeth; Hardened Teeth; 2.049" Outside Diameter; 1.915" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
RS25-1A24T ROLLER CHAIN SPROCKET ; ROUGH BORE 25 CHAIN 24 TEETH A-NO HUB
Roller Chain Sprocket; 25 Chain; 24 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.049" Outside Diameter; 1.915" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
IWIS DRIVE SYSTEMS
25A24 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 25 Chain; 24 Teeth; 1 Row of Teeth; Hardened Teeth; 2.049" Outside Diameter; 1.915" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
BOSTON GEAR
25B24-1/2 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Roller Chain Sprocket; 1/2" Bore; 25 Chain; 24 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.049" Outside Diameter; 1.915" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
25B24 X 1/2 NKW 2SS SPROCKET ; MTO 25 ANSI 24 TOOTH 1/2"BORE
Roller Chain Sprocket; 1/2" Bore; 25 Chain; 24 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.049" Outside Diameter; 1.915" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #