TSUBAKI
25-3 O/L 2P OFFSET LINK
Chain Link; 25-3 Chain Size; Cottered; 1/4" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 0.13" Roller Diameter; 1/8" Roller Width; 0.03" Plate Thickness; 0.23" Plate Height; Curved; 0.09" Pin Diameter
Part #
BDI #
TSUBAKI
25-3 RIV ROLLER CHAIN ; 10/BOX
Roller Chain; 25-3 Chain Size; Riveted; 1/4" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 0.13" Roller Diameter; 1/8" Roller Width; 0.03" Plate Thickness; 0.23" Plate Height; Curved; 0.09" Pin Diameter
Part #
BDI #
TSUBAKI
RS25-3-CL CONN LINK
Chain Link; 25-3 Chain Size; Spring Clip; 1/4" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 0.13" Roller Diameter; 1/8" Roller Width; 0.03" Plate Thickness; 0.23" Plate Height; Curved; 0.091" Pin Diameter
Part #
BDI #
TSUBAKI
25-3SS O/L OFFSET LINK
Chain Link; 25-3 Chain Size; Cottered; 1/4" Chain Pitch; Standard Chain Series; 3 Strand; 304 Stainless Steel; ANSI; 0.13" Roller Diameter; 1/8" Roller Width; 0.03" Plate Thickness; 0.23" Plate Height; Curved; 0.091" Pin Diameter
Part #
BDI #
SKF
PHC 25-3C/L CHAIN CONNECTING LINK ; POR NOT STOCK IN THE US PRICE ON REQUEST
Chain Link; 25-3 Chain Size; Spring Clip; 1/4" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 0.13" Roller Diameter; 1/8" Roller Width; 1/32" Plate Thickness; 0.236" Plate Height; Curved; 0.091" Pin Diameter
Part #
BDI #