Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
18 Items found
Chain Size264
DRIVES
264Z C/L CP TYPE S/F CONNECTING LINK ; SLIPFIT
Chain Link; 264 Chain Size; Cottered; 2-1/2" Chain Pitch; High Strength Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1.49" Roller Width; 3/8" Plate Thickness; 2-3/8" Plate Height; Curved; 7/8" Pin Diameter
BDI #
INVENTORY
Available to order
LINKBELT
RC 264FR RL PK A2R5 ROLLER LINK
Chain Link; 264 Chain Size; Riveted; 2-1/2" Chain Pitch; Standard Chain Series; 1 Strand; Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 0.38" Plate Thickness; 2.38" Plate Height; Curved; 7/8" Pin Diameter
BDI #
INVENTORY
Available to order
LINKBELT
R264R10BX ROLLER CHAIN ; 10/BOX
Roller Chain; 264 Chain Size; Riveted; 2-1/2" Chain Pitch; Standard Chain Series; 1 Strand; Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 0.38" Plate Thickness; 2.38" Plate Height; Curved; 7/8" Pin Diameter
Part #
BDI #
INVENTORY
Available to order
DRIVES
264 O/L OFFSET LINK ; POLYBAG
Chain Link; 264 Chain Size; Cottered; 2-1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1.49" Roller Width; 3/8" Plate Thickness; 2-3/8" Plate Height; Curved; 7/8" Pin Diameter
Part #
BDI #
INVENTORY
Available to order
DRIVES
264Z RIV 10FT ROLLER CHAIN ; 010 FT COIL BOXED 10FT/BOX
Roller Chain; 264 Chain Size; Riveted; 2-1/2" Chain Pitch; High Strength Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1.49" Roller Width; 3/8" Plate Thickness; 2-3/8" Plate Height; Curved; 7/8" Pin Diameter
BDI #
INVENTORY
Available to order