SKF
PHS 32B-1B57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 32B-1 Chain; 57 Teeth; 1 Row of Teeth; No Hardened Teeth; 951.23MM Outside Diameter; 922.16MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 32B-1TB57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 32B-1 Chain; 57 Teeth; 1 Row of Teeth; No Hardened Teeth; 951.23MM Outside Diameter; 922.16MM Pitch Diameter; C-Hub Both Sides; Bushed Mount; 4545 Bushing; 50.8MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
32BC57 ; POR SPROCKET SB 40MM
Roller Chain Sprocket; 32B-1 Chain; 57 Teeth; 1 Row of Teeth; Hardened Teeth; 951.23MM Outside Diameter; 922.16MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
32A57 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 32B-1 Chain; 57 Teeth; 1 Row of Teeth; No Hardened Teeth; 951.23MM Outside Diameter; 922.16MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 32B-1A57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 32B-1 Chain; 57 Teeth; 1 Row of Teeth; No Hardened Teeth; 951.23MM Outside Diameter; 922.16MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #